Joint connection for W-IP
Hinge connection W-IP
HNGECON-WL-200
Art.-no. 5256100075
EAN 4099618971457
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High strength due to robust S235JR steel design, which guarantees a reliable load capacity
- Flexible application options due to movable connections, which enable adjustable structures
- Effective corrosion protection and maximum durability due to the hot-dip galvanisation in accordance with DIN EN ISO 1461
- Optimised assembly with precise bores enabling quick, secure installation
The joint connection is specially designed for the W-IP system and should only be used with compatible Würth components.
Datasheets(X)
The hot-dip galvanised joint connection for the W-IP system enables a flexible, high-strength and corrosion-resistant connection between profiles and walls or supporting structures.
Length (L) | 200 mm |
Width (B) | 200 mm |
Height (H) | 72.5 mm |
Material thickness (t) | 12 mm |
Surface | Hot dip galvanized |
Product weight (per item) | 3955 g |