W1 W1 joint bolt clamp
Joint bolt clamp W1
JNTBLTCLMP-DIN3017-W1-W18MM-(31-34MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely high tightening force
Secure connection, even for hard hoses
Rounded edges/hose bridge
Prevents injury and hose damage
Datasheets(X)
Air-conveying pipes, exhaust gas system, clamping/fastening
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Min./max. grip range | 31-34 mm |
Width of band | 18 mm |
Width across flats | 8 mm |
Tightening torque | 8 Nm |
Standards | DIN 3017 |
RoHS-compliant | Yes |