Joint bolt clamp Type C1, W2
Joint bolt clamp DIN 3017-3 shape GBS/C1 W2
JNTBLTCLMP-DIN3017-C1-W2-(25-27)-18
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
For hoses with a high degree of hardness or for metal or plastic inserts
Extremely high tightening force
Secure connection, even for hard hoses
Rounded edges/hose bridge
Prevents injury and hose damage
![]() | |
Material of clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Min./max. grip range | 27-25 mm |
Width of band | 20 mm |
Drive type | Hexagon |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)