Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joint and surface filler WLF

Joint and surface filler, WLF
FILR-(SPLICES-FACES)-LIGHTGREY-10LTR

Art.-no. 089260015
EAN 4038898106111

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.

Light filler


  • Excellent filling power

  • Highly-viscous

  • Low volumetric weight

  • Stable surface


Ready for use


  • Easy to apply

  • No mixing tools required

  • Powder and water do not spill

  • Consistently high level of quality


Cracks do not form as shrinkage is low



Extremely supple and easy to sand



Environmentally friendly


  • Work implements can be cleaned with water

  • Solvent-free
Notice

Wear a fine-dust mask when sanding.


Store WLF joint and surface filler in a cool, but frost-free place. Do not expose to direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Filling and grouting plasterboards in dry interior finishing and for walls and ceilings, and for indoor plastering with concrete, aerated concrete and sand-lime brick substrates. Also ideal for surface filling.


As it is not resistant to abrasion, we advise against using as a final coating or in damp rooms.


It is recommended to use a paper reinforcement strip.

Instructions

WLF joint and surface filler is applied with a steel spatula at a minimum temperature of +5°C. Then lay the fibreglass reinforcement strips (art. no. 0992500001) in the fresh filler and subsequently spread over it. The surface must be clean, load-bearing and dry. Maximum coat thickness: approx. 5 mm. Note the risk of discolouration through e.g. rust, nicotine, formwork oil or other similar substances. An insulating primer layer must be applied here. Wear a fine-dust mask when sanding. Thoroughly remove all dust from the sanded surface before applying wallpaper or paint.



Material consumption:


  • Joint filling: approx. 1 litre for 4-6 running metres at 2-3x filling

  • Surface filling: approx. 1 litre/m2 at 1 mm layer thickness

Density

1.15 kg/l

Adhesive agent

Latex

Min./max. processing temperature

5 to 35 °C

Solvent

Water

Grain size

0.15 mm

Colour

Light grey (bright grey)

Min./max. drying time

2-3 h

Filler

Perlite and white dolomite marble

Min. proportion of solids

60 %

pH value

9

Contents

10 l

Container

Bucket

Shelf life from production

12 Month

Conditions for drying time

at 20°C and 50% relative humidity per 1-mm layer thickness

Flammability

None (does not spread or feed fire)

Solvent-free

Yes

Min. adhesive strength

1.3 N/mm²

Additional articles

Sanding mesh P60 to P240, art. no. 0585600…; sandpaper, art. prefix no. 0584…

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fibreglass reinforcement strip

STR-FBRGLS-48MMX90M

For filling plasterboard and for bridging holes and cracks
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sandpaper, waterproof Aluminium oxide

WSPAP-ALOX-WTRPROF-P180-230X280MM

x 50 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P100-115X280

x 25 pcs
Screw handle spatula

TWSTGRPSPTLA-BIT-150MM

Ideal for filling plasterboard joints. The bit with the Philips drive is suitable for quick screwing.
x 1 pcs
Featheredge, soft handle

SRFSPTLA-A2-SOFT-B170MM

Ideal for smoothing plaster or fillers
x 1 pcs
Featheredge, soft handle

SRFSPTLA-A2-SOFT-B285MM

Ideal for smoothing plaster or fillers
x 1 pcs
Featheredge, dual blade

SRFSPTLA-SST-BEECH-B200MM

Blade slightly rounded for shoulder-free putty application
x 1 pcs
Featheredge, dual blade

SRFSPTLA-SST-BEECH-B270MM

Blade slightly rounded for shoulder-free putty application
x 1 pcs
Cotton jersey glove

PROTGLOV-SPEC-COTTON-SZ8

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-SPEC-COTTON-SZ10

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-SPEC-COTTON-SZ12

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information