Jogger One Fresh S1P safety shoes
Safety shoe S1P Jogger One Fresh
SHOE JOGGER S1P BLUE 40
Art.-no. M416126040
EAN 4251174735960
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable microfibre, technical inserts
- Fabric lining, cushioning insoles
- Steel protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU/RPU outer sole, standard width 10.5
- Spare pair of shoelaces
- Approx. 530 g per shoe in size 42
Datasheets(X)
Colour | Blue |
Size | 40 |
Material of shoes upper | Microfibre |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 6.5 |
Shoe size EU | 40 |