Job+ sweat jacket
Sweat jacket Job+ full zip
SWEAT JACKET FULL ZIP JOB+ NAVY XXL
Art.-no. M450530004
EAN 4251402773962
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hard-wearing zip
- Elasticated cuffs on the sleeves and waistband
- Reinforcement tape in a contrasting colour and reinforced seams
- Great finishing touches
- STANDARD 100 certified by OEKO-TEX®
Datasheets(X)
Colour | Dark blue |
Size | XXL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Professional dry cleaning, mild process |