Job+ hooded jumper
Hoodie Job+
SWEAT HOODIE JOB+ BLACK S
Art.-no. M550258000
EAN 4255576559827
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drawstring hood
- Elasticated cuffs and waistband
- Great customisation options
- Reinforcement tape in contrasting colours on the neck
- Front kangaroo pocket
Datasheets(X)
Colour | Black |
Size | S |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |