Job+ T-shirt
T-Shirt Job+
T-SHIRT JOB+ SMOKE M
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Cotton jersey
- Round neck, tailored cut
- Reinforcement tape at the neck
Colour | Smoke-coloured |
Size | M |
Material | 100% jersey cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean |
Datasheets(X)