Job+ T-shirt
T-Shirt Job+
T-SHIRT JOB+ GREEN L
Art.-no. M446216002
EAN 4251012136676
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cotton jersey
- Round neck, tailored cut
- Reinforcement tape at the neck
Datasheets(X)
Colour | Green |
Size | L |
Material | 100% jersey cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |