Job+ Longsleeve
T-shirt long-sleeved Job+
LONGSLEEVE JOB+ GREY S
Art.-no. M550002000
EAN 4251792861621
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Round neck with elasticated cuffs
- Elasticated cuffs on the sleeves and waistband
- Reinforcement tape in contrasting colours and reinforced seams
- Great finishing touches
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Grey |
Size | S |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 160 g |
Washable at | 40°C |
Care instruction | Ironing with medium temperature. Max 150º C, Tumble drying normal, Do not bleach, Do not dry clean |