Job+ Longsleeve
T-shirt long-sleeved Job+
LONGSLEEVE JOB+ BLACK XL
Art.-no. M450661003
EAN 4061975401328
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Round neck with elasticated cuffs
- Elasticated cuffs on the sleeves and waistband
- Reinforcement tape in contrasting colours and reinforced seams
- Great finishing touches
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Black |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 160 g |
Washable at | 40°C |
Care instruction | Ironing with medium temperature. Max 150º C, Do not dry in drum dryer, Do not bleach, Do not dry clean |