Jigsaw blade, wood, one star
Jigsaw blade 1S, wood
JIGSAWBLDE-WO-5PCS-75/3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for straight, coarse and fast cuts in thick materials
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 4-50 mm |
Teeth spacing | 3 mm |
Especially suitable for | Hardwood, softwood |
Suitable for | Fibreboard |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Corrugated |