Jigsaw blade, wood, three stars multiblade
Jigsaw blade 3S, Multiblade wood
JIGSAWBLDE-WO-25PCS-MULTIBLADE-90MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- For high cutting performance and long service life
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 90 mm |
Min./max. material thickness | 2-65 mm |
Min./max teeth spacing | 2-3 mm |
Especially suitable for | Hardwood, softwood |
Number of pieces | 25 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 117 mm |
Design | Progressive |