Jigsaw blade, stainless steel, three stars For stainless steel sheets and piping
Jigsaw blade 3S, stainless steel
JIGSAWBLDE-MET-3PCS-A2-89/1,4
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Ideal for straight cuts in thin materials
- For use with jigsaws with T shank holder
- Further technical information can be found on the packaging of the product.
- For stainless steel jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Working length | 89 mm |
Min./max. material thickness | 2-5 mm |
Teeth spacing | 1.4 mm |
Especially suitable for | Stainless steel, sheet metals and profiles |
Number of pieces | 3 PCS |
Jigsaw-blade connection type | T shank |
Length | 117 mm |
Würth Catalogue (5)
Datasheets (0)
Certificates/ Documents (0)