Jigsaw blade plastic three stars for PP/PE
Jigsaw blade 3S for PP/PE
JIGSAWBLDE-PLA-5PCS-77/4,0MM
Art.-no. 0608506203
EAN 4050641964069
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For high cutting performance and long service life
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 77 mm |
Min./max. material thickness | 5-30 mm |
Teeth spacing | 4.0 mm |
Especially suitable for | PP, PE |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |