Jigsaw blade plastic three stars For carbon fiber
Jigsaw blade 3S for carbon fibre
JIGSAWBLDE-PLA-3PCS-68/2,2MM
Art.-no. 0608503143
EAN 4050641964106
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for clean and straight cuts in thin materials
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 68 mm |
Min./max. material thickness | 0-20 mm |
Teeth spacing | 2.2 mm |
Especially suitable for | CFK, GFK |
Number of pieces | 3 PCS |
Jigsaw-blade connection type | T shank |
Length | 93 mm |