Jigsaw blade plastic three stars For acrylic gas (PMMA)
Jigsaw blade 3S for acrylic glass/PMMA
JIGSAWBLDE-PLA-5PCS-68/1,8MM
Art.-no. 0608503103
EAN 4050641964090
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for clean and straight cuts in thin materials
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 68 mm |
Min./max. material thickness | 2-20 mm |
Teeth spacing | 1.8 mm |
Especially suitable for | Plexiglas, acrylic glass, plastic cable ducts |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 93 mm |