Jigsaw blade, construction, three stars For gypsum plasterboard and fibre cement
Jigsaw blade 3S f gypsum plasterboard/fibre cement
JIGSAWBLDE-CNST-3PCS-74/4,3
Art.-no. 061527540
EAN 4011231515092
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for straight cuts in thick materials
- Coarse tooth pitch of 4.3 mm and length of 100 mm or 117 mm for materials with thicknesses of 5 to 70 mm or 5 to 80 mm
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 74 mm |
Min./max. material thickness | 5-70 mm |
Teeth spacing | 4.3 mm |
Especially suitable for | Gypsum plasterboard, Fibre cement, Asbestos cement, glass-fibre-reinforced plastic |
Number of pieces | 3 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |