Jeans STRETCH
JEANS STRETCH BLUE 62
Art.-no. M443079443
EAN 4251402742739
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
98 % cotton, 2 % elastane - 350 g/m²
- Made of durable, stretch fabric.
- Five external pockets, measuring tape pocket and phone pocket.
- Durable YKK zip fastening.
Datasheets(X)
Colour | Blue |
Size | 62 |
Size FR/ES/PT/BE | 56 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 46 |