Jaw head, telescopic pry bar, commercial vehicle
Telescopic pry bar index head commercial veh
PRYBAR-BEAKHEAD-TELESCOPE-1350MM
Art.-no. 1952001402
EAN 4056807684642
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
Flexibly adjustable pry bar made of solid metal for maximum power transmission in confined spaces in the commercial vehicles sector.
- The head of the pry bar can be rotated through 180° and is securely locked using a pressure mechanism at the head.
- Lever length can be adjusted in 10 mm increments using a push button.
- The pointed jaw enables optimal use even with low working gaps.
Product information
Datasheets(X)
Length | 865 mm |
Length 2 | 1350 mm |
Product weight (per item) | 3280.000 g |