Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Jaw head PRINETO®

PRINETO jaw head A for CSP and ESP
TL-PRINETO-ATTACHMENT-(A16-63)

Art.-no. 0878800560
EAN 4044448005964

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For expanding and connecting PRINETO pipes

  • Either expander tools (expansion stage) or jaws (connecting/tightening stage) are inserted in the jaw head
Notice

For use with the ESZ 2 electric tool or the ASZA battery-operated tool



After the appropriate checks have been performed, the jaw head can also be used with more common brands of tool (e.g. Rems, Novopress, Klauke, Roller)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

162 mm

Width

97 mm

Height

45 mm

Min. pipe diameter

16 mm

Max. pipe diameter

63 mm

Suitable for pipe diameter

16 - 63 mm

Suitable for plastic pipes (Prineto)

DN.. 12..
DN.. 15..
DN.. 40..
DN.. 32..
DN.. 20..
DN.. 16..
DN.. 50..
DN.. 25..

Material

Steel

Surface

Zinc plated

Product weight (per item)

1980 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO cordless sliding pliers IVT ASZ 2

SLIDPLRS-CORDL-PRINETO-ASZ2

x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-D63

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-STABIL-D63

For the side of the sleeve, silver colour
x 1 pcs
Expander tool PRINETO®

TL-PRINETO-EXPANDINGBIT-(14-32)

x 1 pcs
Expander tool PRINETO®

TL-PRINETO-EXPANDINGBIT-(40-63)

x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-40

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-WHITE-40

For the side of the sleeve, silver colour
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-BRS-50

For the fitting side
x 1 pcs
Clamping jaws PRINETO®

TL-PRINETO-SLIDEFLANGE-WHITE-50

For the side of the sleeve, silver colour
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information