Jamo plus 4 CSMP screw for adjustable distance mounting Steel zinc-plated partial thread with underhead thread for adjusting the countersunk head with milling pockets
Jamo plus 4 CMP steel zn pl. PT c/s mill. poc. RW
SCR-DBIT-CSMP-RW40-(A3K)-6X130/65
Art.-no. 0234466130
EAN 4061975619006
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal power transmission thanks to RW drive
- More power due to larger contact area at the bit
- More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for many screw diameters
- Compatibility with previous AW drive
Permanent attachment of the component to be connected
- Fixed connection of two wooden parts through the ring-shaped fixing grooves located at the bottom of the head, with a diameter larger than the screw diameter
- Clearance adjustment between two components by turning the screw back
Maximum reliability of the screw connection due to asymmetrical single thread
- Optimal matching of drill tip and thread geometry
- Excellent anchoring in wood due to asymmetrical arrangement of thread flanks
Precise positioning and very clean drilling due to advanced centring drill tip
- Positioning and drilling without chipping
- Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bits)
- Precise positioning on hard surfaces without slipping thanks to centring pin
- Quick screwing due to gentle start of thread
High strength values and ductility
- Adjusted heat treatment guarantees high strength values and high ductility
- Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws
- ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the JAMO 4 CS, ASSY D screws with countersunk head or pan head
ETA-11/0190 approved
The requirements of the European Technical Approval (ETA) must be observed
Datasheets(X)
For wood-wood connections designed for adjustment
A fixed connection between two woods is created when installed by the ring-shaped fixing grooves on the underside of the head with a larger diameter than the screw diameter. The permanent attachment of the component to be connected and the screw turn-back allows the distance between the components to be adjusted.
For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)
- High-quality surface protection, zinc, blue-passivated chromium(VI)-free 8 µm layer thickness
- Suitable for use in utilisation class 1 (interior) and from a ∅ > 4 mm in utilisation class 2 (wet area or covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
- The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
- JAMO screws are approved for quasi-static loads
- For optimum use of the screw, the right-size RW bit must be used
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 130 mm |
Head type | Countersunk milling pocket head |
Head diameter (dh) | 12 mm |
Head height (k) | 4.4 mm |
Head details | Milling pockets |
Internal drive | RW40 |
Nominal diameter 2 | 6.7 mm |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread for adjusting |
Thread form | Single start thread |
Thread length (lg) | 65 mm |
Screw-thread length with drill tip (b) | 70 mm |
Core diameter | 3.9 mm |
Core diameter of head thread | 4 mm |
Shape of tip | Centring drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), Softwood, OSB, Chipboard |
Area of application | Spacing assembly, Adjusting, Substructure |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
