JOB+ ladies' work polo shirt
POLO JOB+ LADY NAVY S
Art.-no. M447762000
EAN 4062856196715
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Feminine cut that adapts to your body
- Placket with three pearlescent buttons
- Band on neckline
- Side vents enhance ease of movement.
- Oeko-Tex® 100 certified - guaranteed to be free from products harmful to the body and the environment
Add your own touch: This product is customisable with your logo or design using embroidery and screen printing.
Datasheets(X)
Colour | Navy |
Size | S |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |