Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Iodine teat dip

Iodine teat dip
AGRI-HYGIENE-DIPMITTEL-3000PPM-JOD-20L

Art.-no. 0997368011
EAN 4050382479730
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Iodine‑based teat dip and spray for the effective protection of teats after milking. The product contains iodine and a glycerine care component.

Highly efficient and effective disinfectant


  • For protection against cow‑associated pathogens (e.g. mastitis and various environmental germs)

  • Fast and effective disinfection of the teat skin after milking

  • Reduces bacterial counts and infection rates


Ready-to-use concentrate


  • For immediate use; easy to use

  • No waiting time


Can be used for either dipping or spraying.



With PVP iodine and glycerine


Less aggressive and greater protection.

Notice

Store out of reach of children.



Use biocides safely. Always read the label and product information before use.


1800 ppm: Reg. no. N-42663; 3000 ppm: Reg. no. N-42665; 5000 ppm: Reg. no. N-42664

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The iodine teat dip is applied undiluted using the dip cup or the spray bottle. The iodine teat dip remains on the teat skin and can be removed easily before milking using udder cleaner. Due to its iodine content, the product acts as a disinfectant that is very effective against pathogens. Recommended dip cup: red, art. no.: 0997 368 027, spray bottle: art. no.: 0997 420 596.

Contents

20 l

Type description

3000 ppm iodine

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Red dip cup For iodine

DIPCP-F.MILKACD-RED-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information