Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Intumescent strip Plus

Intumescent strip plus
STR-INTUM-PLUS-100MM-10M-NSK

Art.-no. 0893304520

EAN 4046778624433

-,--
price per selected packing unit
| Individual prices for customers after login
Intumescent strip Plus

Art.-no. 0893304520

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Foams in the event of fire
  • The spacing of the wound insulation can be 0 mm

  • Easy to install

  • Does not drip in the event of fire

  • No material exchange in fire areas

  • Very little space requirement

  • Easy to secure
Proof of Performance

Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS

Notice

Refer to the general construction test certificate for the materials, pipe outside diameters, pipe wall thicknesses and insulation thicknesses.

Clean opening
According to
the approval used
to lay the corresponding
installations
Close off remaining opening with fire-retardant mortar without leaving hollow spaces
Affix ID plate

Wall and ceiling ducts R 90 in solid components and in light partition walls P-3333/2736-MPA BS

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [H3]


  • Pipe partition, intumescent pipe wrap plus [H3]


Fire resistance class R 90 in accordance with DIN 4102 Part 11
For wall and ceiling ducts for non-flammable pipes that have flammable or non-flammable insulation, e.g. for cold piping insulated with cold natural rubber
Material is laid around the insulation with a thickness of 1.5 mm (in at least one layer; several layers are required for larger pipe diameters in accordance with construction test certificate P-3333/2736-MPA BS) and fixed in place with a self-adhesive coating.

Instructions

Material is laid around the insulation with a thickness of 1.5 mm (at least one layer; several layers for larger pipe diameters, pursuant to construction test certificate P-3333/2736-MPA BS) and fixed in place with a self-adhesive coating

Thickness

1.5 mm

Length

10 m

Width

100 mm

Insulation is laid and fixed with a self-adhesive coating.
Dimensions:
Fire resistance rating R 90
Wall thickness of concrete and masonry ≥ 150 mm
Concrete ceiling thickness ≥ 150 mm
Wall thickness, light partition walls ≥ 150 mm
Material Maximum pipe diameter
Solid walls and ceilings Light partition walls
Steel and cast iron ≥ 244 mm ≥ 204 mm
Stainless steel ≥ 244/204 mm ≥ 204 mm
Copper ≥ 88.9 mm ≥ 108 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set for intumescent strips plus

ASMBY-SET-(F.STRFN-INTUM-PLUS)

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information