Internal tab washer
DIN 462 steel, bronzed
LOKPLT-INTAB-DIN462-(BRN)-D45
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 45 mm |
Outer diameter (d2) | 68 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1.2 mm |
Material | Steel |
Surface | Burnished |
DIN | 462 |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt