Internal spring tensioner set
Internal spring tensioner set
SPGSTRUT-SET-UNI-9PCS
Art.-no. 1952003615
EAN 4062856072491
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for use on vehicles with a very small opening on the rear suspension, e.g. VW Touran, Citroën C3, Skoda Octavia and Peugeot 107
- Saves time and costs by eliminating the need to remove and reassemble the support arm
- The inclination of the spring plates adapts optimally to the shape of the spring and ensures secure retention
- Clamping plate inner guide prevents the springs from slipping out
Scope of delivery
- 1x spring compressor basic unit, 1,600 kg
- 1x spring plate set diameter 90-120 mm, 2 pieces
- 1x spring plate set diameter 120-140 mm, 2 pieces
- 2x spring plate locks
- 1x spring plate locking pin
- 1x wall bracket
Datasheets(X)
- Suitable for BMW, Ford, VW, Skoda, Seat, Audi, Mercedes and other manufacturers
- Maximum load 1,600 kg (15,690 N)
![]() | |
Tension force | 15690 N |
Min./max. spring diameter | 90-140 mm |
Number of pieces in assortment/set | 9 PCS |
Material | Hardened steel |
