Internal puller
Internal extractor
INEXTR-(D12-15MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Specially shaped extraction hooks grip the internal ring edge of the ball bearing precisely
- Extraction jaws are twisted and hardened
Spindle thread diameter for 0714525058, 0714525059 and 0714525060 is M14 x 1.5 mm
Datasheets(X)
Insert the internal puller into the hole. Screw in the spindle, holding the nut to prevent it turning. The extraction jaws open and the extraction tips clamp beneath the bearing. Screw the slide hammer or counter-support onto the connection thread and extract the bearing.
Min./max. drill hole diameter (ØA) | 12-15 mm |
Diameter of extraction jaws (B) | 9.5 mm |
Length of extraction jaws (C) | 22 mm |
Spindle diameter (G) | 26 mm |
Spindle length (D) | 70 mm |
Length (E) | 110 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!