Internal corner For aluminium recessed handle, C shape, horizontal
Inner corner for recessed handle, C shape
CRNR-F.RECESHNDL-(C-SHAP)-IN-SST
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For connecting aluminium recessed handles on internal corners
Material | Plastic |
Colour | Stainless steel coloured |
Width (B) | 36 mm |
Height (H) | 68 mm |
Thickness | 2 mm |