Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Intermediate straight fitting for RAP pipes

Fitting for underfloor heating
FITT-COUPLING-D12

Art.-no. 0878340220
EAN 4044448000440
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
  • For connecting RAP pipes

  • Its use greatly reduces pipe swarf when installing radiant panel systems

  • Secure connection as there are no sealants, no gasket and no unreliable O-ring seals
Notice

Insert into the pipe after extending the ends of the pipe itself

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in underfloor panel heating systems

Length

38 mm

Connection, tube diameter

12 mm

Suitable for plastic pipes (Prineto)

DN.. 8..

Distance between connection and connection

12 mm

Material

Brass

Surface

Plain

Product weight (per item)

16 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information