Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Intermediate stand crash protection

Intermediate stand crash protection f pallet shelf
INTMEDSTAND-CRSHPROT-F.PALTSHLF-200X250

Art.-no. 0957589352
EAN 4056807753188
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
Can be used as pallet shelf impact protection
  • U-shape, for protection in aisles

  • Suitable for stands up to max. 120 mm

  • For intermediate stands

  • With size 14 holes

  • Including four wedge anchors, height 400 mm
Notice

Suitable for vertical profiles up to a width of 120 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Secure the ram protection using the 4 stud anchors.

Length x width x height

200 x 250 x 400 mm

Material

Sheet steel

Top limb length

50 mm

Clear internal dimension

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information