Intermediate stand crash protection
Intermediate stand crash protection f pallet shelf
INTMEDSTAND-CRSHPROT-F.PALTSHLF-200X250
Art.-no. 0957589352
EAN 4056807753188
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- U-shape, for protection in aisles
- Suitable for stands up to max. 120 mm
- For intermediate stands
- With size 14 holes
- Including four wedge anchors, height 400 mm
Suitable for vertical profiles up to a width of 120 mm
Datasheets(X)
Secure the ram protection using the 4 stud anchors.
Length x width x height | 275 x 150 x 400 mm |
Material | Sheet steel |
Top limb length | 50 mm |
Clear internal dimension | 125 mm |