Intermediate holder, movable For rope system
Movable intermediate support for rope system
ROPSYS-HORIZ-MOVEABLE-C653
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with national technical approval
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- 8 mm thick stainless steel cable (V4A)
The movable intermediate support C653 is used in traversable rope systems with the rope glider C658 and is movable so that it tilts in the direction of the user.
- Observe the installation instructions and approval for the fasteners and single anchor point!
- The maximum number of people depends on the substructure and geometry (see national technical approval)
- Maximum rope length: 200 m
- National technical approval Z-14.9-866
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of 4 persons in conjunction with personal protective equipment against falling
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)
- Use in corrosion resistance class (CRC) II permitted
Longueur | 120 mm |
Matière | Stainless steel A2 |
Couleur | Stainless steel coloured |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt