Intermediate holder for universal rope system
Intermediate bracket for Universal rope system
INTMEDHOLD-C250
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/59880423.jpg)
Register now and access more than 125,000 products
- Mounting on intermediate or end/corner support (only with 40/43 mm diameter) with DIBt National technical approval or European Technical Assessment (ETA)
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- 8 mm thick stainless steel cable (V4A)
- Intermediate barrier, riveted and conveyor, for mounting on suitable system supports
Observe the installation instructions and approvals for the fasteners and single anchor point.
- DIBt National technical approval Z-14.9-868
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Datasheets(X)
- Suitable for securing up to a maximum of 3 persons in connection with personal protective equipment against falling
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, DIBt National technical approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)
Length | 31 mm |
Material | Stainless steel A2, 1.4301 |
Colour | Stainless steel coloured |