Intermediate anchor point load substrate
Intermediate anchor point load substrate
ANCPT-LOAD-INTMED-SUBSTRATE-S485-600
Art.-no. 0838906485
EAN 4065746611657
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Penetration-free anchor point in accordance with DIN EN 795 type E or for use in a rope system
- Easy installation with supplied fleece
- Support heights 300-800 mm
- In a rope system for securing a maximum of 2 persons
- Spacing in rope system up to max. 10 m
Intended for temporary use. Bulk/substrate for intermediate support is not included in the scope of delivery.
DIN EN 795, type E
Datasheets(X)
Intermediate support for load-bearing temporary rope system
EN standard | 795 |
Material | Stainless steel/aluminium |
Width | 3 m |
Height | 60 cm |
Length | 3 m |