Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior window sealing tape Euraseal I-300

Interior window sealing tape Euraseal I-300
WNDWSEALTPE-(I-300)-SA/FSA-W100MM-L25M

Art.-no. 0875573100

EAN 4056807842066

-,--
price per selected packing unit
| Individual prices for customers after login
Interior window sealing tape Euraseal I-300

Art.-no. 0875573100

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Full-surface, adhesive window joint tape for quick and simple sealing of indoor joints.

Quick and simple to seal joints


  • Full-surface adhesive on the masonry side and adhesive strip on the window frame side

  • The position of the tape can be corrected shortly after bonding, as the maximum adhesive strength develops over time

  • Can be used in wide variety of applications due to slit in separating film


Excellent long-term adhesive strength



Can be plastered over



Tested sealing properties


  • More impermeable to vapour diffusion inside than outside

  • Meets the installation requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors)
Notice

For surface temperatures of +5°C or below, and/or on mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window and door joints in new-builds and redevelopment projects. Connection bonding of Würth vapour retarders to masonry according to DIN 4108-7. Suitable for smooth masonry reveals.

Colour

White, Transparent

Backing material

Non-woven

Width

100 mm

Thickness

0.5 mm

Length of roll

25 m

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

3 months, outdoor weathering

Min. air layer thickness equivalent to water-vapour diffusion

10 m

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Sustainability

Pollutants / Emissions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-5LTR

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
x 1 pcs
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
x 15 pcs
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-IVORY-500ML

1-component gun foam for a variety of applications
x 15 pcs
PURlogic® Flex 1-C gun foam

GUNFM-1C-PURLOGICFLEX-500ML

1C premium foam for elastic joint insulation
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information