Interior trim clip with special design
INTRMCLIP-PSA-CITR/PEUG-TRANSP
Art.-no. 0501121134
EAN 4047376898196
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 0.67-1.00 mm |
Head diameter (A) | 8.00 mm |
Length below head (B) | 12.80 mm |
Core diameter (C) | 2.95 mm |
Grip range head (D) | 1.15 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Renault, Alfa Romeo, Citroen, Fiat, Lancia, Iveco, Peugeot |
Corresponds to original spare part number | 856540, 856563, 71737918, 0071737918, 7701049270 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
