Interior trim clip with special design
INTRMCLIP-POM-WHITE-DM-11,30MM
Art.-no. 0500300154
EAN 4068362533129
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. attachment thickness | 0.67-1.0 mm |
Head diameter (A) | 10.80 mm |
Length below head (B) | 12.50 mm |
Core diameter (C) | 2.95 mm |
Grip range head (D) | 2.0 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 87702H1000 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
