Interior trim clip with special design
INTRMCLIP-POM-RBRLIP-UNCOL-D8,2MM
Art.-no. 0501121007
EAN 4046777720549
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.20-8.20 mm |
Min./max. attachment thickness | 0.60-1.50 mm |
Head diameter (A) | 22.40 mm |
Length below head (B) | 15.40 mm |
Core diameter (C) | 4.90 mm |
Grip range head (D) | 3.00 mm |
Colour | Neutral |
Material | Combi-material |
Suitable for vehicle manufacturer | Opel/Vauxhall, Citroen, Peugeot, Renault |
Corresponds to original spare part number | 9345ZN, 7703077476 |
Installation location | Interior, Universal |
Type of vehicle | Passenger car |
