Interior trim clip with special design
INTRMCLIP-POM-BLUE-15,2MMX20MM
Art.-no. 0500300158
EAN 4068362533143
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 15-15 mm |
Min./max. attachment thickness | 0.6-1.5 mm |
Head diameter (A) | 14.25 mm |
Length below head (B) | 9.95 mm |
Core diameter (C) | 15 mm |
Grip range head (D) | 2.15 mm |
Colour | Light blue |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 877561F000 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
