Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior trim clip, type S

Interior trim clip, type S
INTRMCLIP-8,8-9,1MM-WITH-GROMMET

Art.-no. 0500300008
EAN 4065746639866
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
White

Min./max. drill hole diameter

8.8-9.1 mm

Head diameter

12 mm

Core diameter

9 mm

Type of vehicle

Passenger car, transporter, commercial vehicle

Corresponds to original spare part number

357853575, 174864, 9566789580, 6991.N4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information