Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior trim clip, type 2 Foot divided into four parts, head round

Interior trim clip, type 2
INTRMCLIP-OPEL-WHITE

Art.-no. 0501103011
EAN 4024835829816
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
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.

  • Tolerance compensation possible

  • Removal of the trim possible

  • Also serves as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of trims to carrier components

Material

Polyoxymethylene

Colour

White

Min./max. drill hole diameter

8.5-9 mm

Min./max. attachment thickness

0.8-1.5 mm

Head diameter

12.8 mm

Core diameter

4.9 mm

Grip range head

2.5 mm

Max. width

17 mm

Length below head

15.2 mm

Type of vehicle

Universal

Corresponds to original spare part number

90244506, 2345957

Corresponds to original spare part number 2

90321122, 90321122

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information