Interior trim clip, type 2 Foot divided into four parts, head round
Interior trim clip, type 2
INTRMCLIP-FORD-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Datasheets(X)
Fastening of trims to carrier components
Material | Polyoxymethylene |
Colour | White |
Min./max. drill hole diameter | 8.1-8.5 mm |
Min./max. attachment thickness | 0.7-1 mm |
Head diameter | 13.2 mm |
Core diameter | 5.5 mm |
Grip range head | 2.3 mm |
Max. width | 18 mm |
Length below head | 14.2 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | 6117693, A0069884378, M283083 |