Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior trim clip type 1

Interior trim clip, type 1
INTRMCLIP-MB-PLA

Art.-no. 050013688
EAN 4011231419833
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
Suitable for oval holes
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.

  • Tolerance compensation possible

  • Removal of the trim possible

  • Also serves as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of trims to carrier components

Material

Polyoxymethylene

Colour

White

Min./max. drill hole diameter

7.5-7.7 mm

Min./max. attachment thickness

0.88-0.88 mm

Head diameter

13 mm

Core diameter

6 mm

Grip range head

2.5 mm

Max. width

18 mm

Length below head

12.7 mm

Type of vehicle

Universal

Corresponds to original spare part number

A0039884178

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information