Interior trim clip, opened
INTRMCLIP-W.GROMMET-(8,8-9,1MM)
Art.-no. 0500300008
EAN 4065746639866
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.80-9.10 mm |
Min./max. attachment thickness | 0.70-1.00 mm |
Head diameter (A) | 12.00 mm |
Length below head (B) | 13.50 mm |
Core diameter (C) | 9.00 mm |
Grip range head (D) | 2.00 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Volkswagen, Opel/Vauxhall, Citroen, Peugeot |
Corresponds to original spare part number | 357853575, 9566789580, 6991N4, 174864 |
Installation location | Universal |
Type of vehicle | Passenger car, transporter, commercial vehicle |
