Interior trim clip, opened
INTRMCLIP-VW/AUDI-YELLOW
Art.-no. 0501101659
EAN 4047376500006
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 0.70-1.20 mm |
Head diameter (A) | 13.00 mm |
Length below head (B) | 17.00 mm |
Core diameter (C) | 6.00 mm |
Grip range head (D) | 3.00 mm |
Colour | Yellow |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Volkswagen, Audi, Ford |
Corresponds to original spare part number | 7M0867299K, 1008068 |
Installation location | Interior, Bodywork, Universal |
Type of vehicle | Universal |
