Interior trim clip, opened
INTRMCLIP-POM-BLUE
Art.-no. 0500300004
EAN 4065746638029
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 7.30-7.50 mm |
Min./max. attachment thickness | 0.70-0.90 mm |
Head diameter (A) | 13.00 mm |
Length below head (B) | 13.00 mm |
Core diameter (C) | 7.40 mm |
Grip range head (D) | 2.50 mm |
Colour | Blue |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Opel/Vauxhall, Peugeot, Citroen, Chevrolet, Daewoo, Vauxhall |
Corresponds to original spare part number | 13252118, YQ00108480, 7231991 |
Installation location | Universal, Interior |
Type of vehicle | Universal |
