Interior trim clip, opened
INTRMCLIP-OPEL-WHITE
Art.-no. 0501103011
EAN 4024835829816
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.50-9.00 mm |
Min./max. attachment thickness | 0.80-1.50 mm |
Head diameter (A) | 12.80 mm |
Length below head (B) | 15.20 mm |
Core diameter (C) | 4.90 mm |
Grip range head (D) | 2.50 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Daewoo, Chevrolet, Opel/Vauxhall, Subaru |
Corresponds to original spare part number | 90244506, 90321122, 90321122, 2345957 |
Installation location | Universal, Interior |
Type of vehicle | Universal |
