Interior trim clip, opened
INTRMCLIP-MB-WHITE
Art.-no. 0501104045
EAN 4024835237833
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.6-8.8 mm |
Min./max. attachment thickness | 0.9-2 mm |
Head diameter (A) | 13.2 mm |
Length below head (B) | 15.9 mm |
Core diameter (C) | 5.9 mm |
Grip range head (D) | 2.3 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | A0089880978 |
Type of vehicle | Universal |
