Interior trim clip, closed
TRMSTPL-POM-YELLOW-DM12,35MM
Art.-no. 0500511650
EAN 4068362549465
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 12.4-12.4 mm |
Min./max. attachment thickness | 0.5-1.7 mm |
Head diameter (A) | 12.35 mm |
Length below head (B) | 12.2 mm |
Grip range head (D) | 2.30 mm |
Colour | Yellow |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Dacia, Citroen, Peugeot, Renault, DS |
Corresponds to original spare part number | 8200700969 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
Corresponds to original spare part number 2 | 9684635980 |
